Motion
53C058 ICECUT/208L

WALTER SURFACE TECH
53C058 ICECUT/208L

ICECUT COOLANT-LUBRICANT 208L
MI ITEM #11613605
MFR #53C058 ICECUT/208L
Price$1,340.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53C058 ICECUT/208L

ICECUT COOLANT-LUBRICANT 208L
MI ITEM #11613605
MFR #53C058 ICECUT/208L

Mfr description
53C058 ICECUT/208L
  • Nitrate-free, amine-free, boron-free, phenol-free and active sulfur-free; For use on: Ferrous and Non-Ferrous Metals, Stainless Steel, Steel; Drilling with annular cutters, carbide core cutters, and drill bits; ICECUT™ is a ready-to-use coolant/lubricant specially formulated for use with magnetic drilling units to reduce tool wear and improve production rates.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.09/each

Specifications

Dimensions

  • Container Size
    208 L / 55 Gal
  • Weight
    462.96 lb

Details

  • Application
    Coolant Lubricant
  • Color
    Blue
  • Composition
    Mixture
  • Container Type
    Drum
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Product Line
    ICECUT™
  • Type
    Liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)