Motion
53C556 AF-PL LIQUID / 5L

WALTER SURFACE TECH
53C556 AF-PL LIQUID / 5L

Kleenex Liquid Cleanser - Liquid, 1 L, Fruit, Transparent Color
Mi Item #11613610
MFR #53C556 AF-PL LIQUID / 5L
Price$218.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53C556 AF-PL LIQUID / 5L

Kleenex Liquid Cleanser - Liquid, 1 L, Fruit, Transparent Color
Mi Item #11613610
MFR #53C556 AF-PL LIQUID / 5L

Mfr description
53C556 AF-PL LIQUID / 5L
  • Free of chlorinated solvents, no rinsing & residue; Removes grease, oil and dirt; Safe on most platics and rubber compounds; Solvents penetrate and displace moisture; Assemblies made of plastic and metal; Conveyors; Electric and electronic devices; Gaskets; Removing grease and oil; Industrial strength cleaner and degreaser.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.26/each

Specifications

Dimensions

  • Container Size
    1.000
  • Weight
    9.8 lb

Details

  • Color
    Clear
  • Container Type
    Jug
  • Form
    Liquid
  • Manufacturer Upc Number
    662980098059
  • Scent
    Characteristic
  • Surfaces Cleaned
    All Metals, Plastic, Rubber
  • UPC_NO
    662980098059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)