Motion
53D652 FOOD ZONE V VISCOUS 400ML AEROSOL

WALTER SURFACE TECH
53D652 FOOD ZONE V VISCOUS 400ML AEROSOL

FOOD ZONE V AEROSOL 400ML PK12
MI ITEM #11613612
MFR #53D652 FOOD ZONE V VISCOUS 400ML AEROSOL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53D652 FOOD ZONE V VISCOUS 400ML AEROSOL

FOOD ZONE V AEROSOL 400ML PK12
MI ITEM #11613612
MFR #53D652 FOOD ZONE V VISCOUS 400ML AEROSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53D652 FOOD ZONE V VISCOUS 400ML AEROSOL
  • Heavy-duty, high-grade formula with PTFE additives; Thick, non-drying, water-resistant film; Ideal for vertical surfaces or overhanging surfaces; For use on: Plastic and Rubber, All Metals; FOOD ZONE V™ is an industrial-strength lubricant designed for heavy-duty applications and chain lubrication in food-manufacturing facilities. Foamy, non-drying formula adheres to surfaces and reduces friction, wear, and corrosion in heavy-loaded machinery. NSF category H1, registration #148374

Specifications

  • Oil Type
    Lubricant
  • Container Size
    400 ml
  • Container Type
    Aerosol
  • Application
    For low to medium speeds, Lubrication of moving parts in heavy-loaded industrial machinery, Lubrication of chains and conveyor systems
  • Manufacturer Lead Time
    3 Days
  • Manufacturer Upc Number
    662980220689
  • UPC_NO
    662980220689
  • Harmonization Code
    3403191990
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Weight
    0.97 lb
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text