Motion
53D816
HANG-ON LIQUID 5L
Mi Item #11613614
MFR #53D816
Price$288.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANG-ON LIQUID 5L
Mi Item #11613614
MFR #53D816

Mfr description
53D816 HANG-ON LIQUID/5L
  • Silicone-free chlorinated solvent; Leaves a tacky, clear, no-drip, durable film that resists wear; Working temperature: -35 to 200°C; Adheres extremely well to surfaces; Biodegradable; Displaces water and moisture; Penetrates fine clearances; HANG-ON™ is a highly adhesive maintenance lubricant that provides effective, long-lasting lubrication under harsh conditions and over extended periods of time.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.99/each

Specifications

Dimensions

  • Container Size
    5 L / 1.3 Gal
  • Weight
    10.2 lb

Details

  • Additional Applications
    Conveyor switches and points, Differentials in coupling units, Forklift truck chains, locking pins, snowplows, hinges, etc
  • Color
    Light Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Jug
  • ECCN
    Ear 99
  • Features & Benefits
    Silicone-free chlorinated solvent; Leaves a tacky, clear, no-drip, durable film that resists wear; Working temperature: -35 to 200°C; Adheres extremely well to surfaces; Biodegradable; Displaces water and moisture; Penetrates fine clearances; HANG-ON™ is a highly adhesive maintenance lubricant that provides effective, long-lasting lubrication under harsh conditions and over extended periods of time.
  • Food Grade
    No
  • Formula Type
    Silicone-Free
  • Harmonization Code
    3403.99.9090
  • Manufacturer Upc Number
    662980179581
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    All Metals
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    HANG-ON™
  • Type
    Adhesive Lubricant
  • UPC_NO
    662980179581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)