Motion
53D897
BOLT-OUT LIQUID 20L
MI ITEM #11613618
MFR #53D897
Price$525.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOLT-OUT LIQUID 20L
MI ITEM #11613618
MFR #53D897

Mfr description
53D897 BOLT-OUT LIQUID/20L
  • Contains microscopic moly particles for excellent lubricity
  • Silicone-free, no chlorinated solvents
  • Displaces moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.43/each

Specifications

Dimensions

  • Container Size
    20 L
  • Overall Height
    15.8 in
  • Overall Width
    11 in

Details

  • Additional Details
    Penetrating Lubricant
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    MRO Lubricant, Maintenance
  • Certification
    CFIA
  • Chemical Type
    Liquid
  • Cleaner Type
    Lubricant
  • Color
    Black
  • Composition
    Kerosine
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    ear99
  • Features & Benefits
    • Contains microscopic moly particles for excellent lubricity • Silicone-free, no chlorinated solvents • Displaces moisture • Effective from -20 °C to 250 °C (-4 °F to 482 °F) • For use on all types of metals.
  • Flammability
    Flammable
  • Flash Point
    Closed cup: 80°C (176°F)
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Liquid
  • Harmonization Code
    3403.19.1990
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Lead Time
    3 Days
  • Manufacturer Stock Number
    53D897
  • Manufacturer Upc Number
    662980238189
  • Max Operating Temperature
    250 °C
  • Min Operating Temperature
    20 °C
  • Package Quantity
    1.000
  • Product Line
    BOLT-OUT™
  • Product Types
    Lubricant
  • Prop 65 Statement
    No
  • Regulations
    COMBUSTIBLE LIQUID
  • Safety Options
    Refer to SDS
  • Scent
    Characteristic
  • Spray Action
    Yes
  • Surfaces Cleaned
    All metals
  • UPC_NO
    662980238189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)