Motion
53E102 OPEN GEAR SPRAY/400 ML

WALTER SURFACE TECH
53E102 OPEN GEAR SPRAY/400 ML

OPEN GEAR SPRAY 400ML PK12
MI ITEM #11613620
MFR #53E102 OPEN GEAR SPRAY/400 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53E102 OPEN GEAR SPRAY/400 ML

OPEN GEAR SPRAY 400ML PK12
MI ITEM #11613620
MFR #53E102 OPEN GEAR SPRAY/400 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400 ml
  • Weight
    0.93 lb

Details

  • Additional Details
    High Load
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Lubrication
  • Color
    Gray
  • Concentration
    RTU
  • Container Type
    Aerosol
  • Flammability
    Flammable
  • Food Grade
    No
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    662980040683
  • Package Qty
    12
  • Product Types
    MRO / Lubricant
  • Scent
    Characteristic
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    All Metals
  • Temperature Range
    -4-356 °F
  • Type
    Long Lasting Lubricant
  • UPC_NO
    662980040683

Overview

Mfr description
53E102 OPEN GEAR SPRAY/400 ML
  • Contains moly and EP additives for high-load lubrication; Highly adhesive; Water- and dirt-resistant; Working temperature: -20 °C to 180 °C (-4 °F to 356 °F); Resists loads up to 90 000 lbs/in2; All types of heavy-duty chains, drives, and gears; Machinery and forklifts; Open gear; Wire ropes; OPEN GEAR™ is an adherent, long-lasting, high-load gear grease that prevents metal-to-metal contact. Increases efficiency and service life of drives and gears—even in harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought