Motion
53F222
SPATTER BLOCK HT AEROSOL 400ML
MI ITEM #11613621
MFR #53F222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPATTER BLOCK HT AEROSOL 400ML
MI ITEM #11613621
MFR #53F222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400ml / 13.5 fl.oz.

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Clear
  • Container Type
    Aerosol
  • Flammability
    Flammable
  • Form
    Aerosol
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980663189
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    Yes
  • UPC_NO
    662980663189

Overview

Mfr description
53F222 SPATTER BLOCK HT AEROSOL
  • Biodegradable
  • VOC free, Solvent free and silicone free
  • Does not interfere with the paint adhesion process
  • Odorless
  • Effective amperage range: 100 – 400 A
  • Allows multi pass welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought