Motion
53F225
SPATTER BLOCK HT LIQUIDE 3.78 L
Mi Item #11613623
MFR #53F225
Price$91.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPATTER BLOCK HT LIQUIDE 3.78 L
Mi Item #11613623
MFR #53F225

Mfr description
53F225 SPATTER BLOCK HT / 3.78L
  • Biodegradable
  • VOC free, Solvent free and silicone free
  • Does not interfere with the paint adhesion process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.41/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 gal (US)

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Clear
  • Container Type
    Jug
  • Flammability
    Non-Flammable
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980506134
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    Yes
  • UPC_NO
    662980506134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)