Specifications
Dimensions
- Container Size208L / 55 gal (US)
Details
- AppearanceLiquid
- ApplicationWelding Anti-Spatter
- Base FormulationWater
- BiodegradabilityBiodegradable
- Chlorinated Solvents ContentNo Chlorinated Solvents
- ColorClear
- Container TypeDrum
- FlammabilityNon-Flammable
- FormLiquid
- Harmonization Code3810.90.0000
- Manufacturer Upc Number662980421215
- Paint CompPaint Compatible
- Prop 65 StatementYes
- UPC_NO662980421215
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)