Motion
53F252
E-WELD 3 WELDING ANTI-SPATTER AEROSOL 400ML
Mi Item #11613626
MFR #53F252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD 3 WELDING ANTI-SPATTER AEROSOL 400ML
Mi Item #11613626
MFR #53F252

Mfr description
53F252 E-WELD 3 AEROSOL
  • Water base formulation - biodegradable, non-flammable, odourless
  • Multifunctional product - can also be used as a cleaner / degreaser
  • Works equally wet or after the product is dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400ml / 13.5 fl.oz.

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Blue
  • Container Type
    Aerosol
  • Flammability
    Non-Flammable
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980257869
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    Yes
  • UPC_NO
    662980257869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)