Motion
53F402
E-WELD 4 WELDING ANTI-SPATTER AEROSOL 400ML
MI ITEM #11613627
MFR #53F402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD 4 WELDING ANTI-SPATTER AEROSOL 400ML
MI ITEM #11613627
MFR #53F402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400ml / 13.5 fl.oz.

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Natural Plant Extracts
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    White
  • Container Type
    Aerosol
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980053720
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    Yes
  • UPC_NO
    662980053720

Overview

Mfr description
53F402 E-WELD 4 AEROSOL
  • Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts
  • Works equally wet or after the product is dry
  • Excellent paint adhesion properties - no special cleaning required for post welding coating operations
  • Compatible with aluminum, steel and stainless steel
  • VOC free, Solvent free and silicone free
  • Formulation based on natural plant extracts - biodegradable, non-flammable, pleasant citrus scent Helps prevent weld porosity and weld cracking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought