Motion
53F605
E-WELD PLASMA, 10Kg
Mi Item #11613629
MFR #53F605
Price$587.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD PLASMA, 10Kg
Mi Item #11613629
MFR #53F605

Mfr description
53F605 E-WELD PLASMA 10KG
  • Ceramic formula provides long lasting protection, even in the presence of extreme heat
  • Arm-mounted spray gun applicator allows you to quickly and easily dispense the product across large surface areas
  • Each 10 kg container provides enough antispatter to cover 50-100 square meters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.64/each

Specifications

Dimensions

  • Container Size
    10 kg / 22 lb

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Not Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    White
  • Container Type
    Pail
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980204672
  • Paint Comp
    Not Paint Compatible
  • Prop 65 Statement
    Yes
  • UPC_NO
    662980204672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)