Motion
53G015
Industrial Cleaner Degreaser - 40:1, Liquid, 3.78 L / 1 gal, Jug, Faint Scent
Mi Item #11613634
MFR #53G015
Price$72.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Cleaner Degreaser - 40:1, Liquid, 3.78 L / 1 gal, Jug, Faint Scent
Mi Item #11613634
MFR #53G015

Mfr description
53G015 UNO S F, 3.78L
  • Nonflammable, solvent-free, VOC-free; Low Energy Surfactant Technology cleans at lower temperatures; Contains corrosion inhibitors to prevent flash rusting; Dilutable up to 40:1; Foamless for high-pressure or agitation cleaning systems; ; UNO SF™ is a highly concentrated, powerful foamless cleaner/degreaser that can cut through dirt and grease throughout your facility. Uses range from floor washing and pressure washing of large parts to automatic parts washers. Excellent substitute for solvent-based cleaners. NSF category A1, registration #142609.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.60/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 gal (US)
  • Overall Height
    11.8 in
  • Overall Width
    6.3 in
  • Weight
    8.9 lb

Details

  • Additional Details
    Foamless
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleaner / Degreaser
  • Application Instructions
    Spray and Use
  • Certification
    CAS, CFIA, LES, NSF, VOC Free
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Color
    Pink
  • Composition
    Mixture
  • Concentration
    40:1
  • Container Type
    Jug
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Food Grade
    Yes
  • Form
    Liquid
  • General Information
    Various Dilution rates based on size and usage
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980055366
  • Max Operating Temperature
    65°C / 149 °F
  • Package Quantity
    1.000
  • Product Line
    UNO™ S F
  • Product Types
    Industrial Cleaner and Degreaser
  • Scent
    Faint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete, Plastic, Stainless Steel, Steel, Flooring
  • Technical Data Sheet
  • UPC_NO
    662980055366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)