Motion
53G019
UNO S F HIGH STRENGTH FOAMLESS CLEANER/DEGREASER 1000 L
MI ITEM #11613637
MFR #53G019
List Price$9,210.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNO S F HIGH STRENGTH FOAMLESS CLEANER/DEGREASER 1000 L
MI ITEM #11613637
MFR #53G019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,210.87/each for your price

Overview

Mfr description
53G019 UNO SF / 1000L
  • Nonflammable, solvent-free, VOC-free; Low Energy Surfactant Technology cleans at lower temperatures; Contains corrosion inhibitors to prevent flash rusting; Dilutable up to 40:1; Foamless for high-pressure or agitation cleaning systems; ; UNO SF™ is a highly concentrated, powerful foamless cleaner/degreaser that can cut through dirt and grease throughout your facility. Uses range from floor washing and pressure washing of large parts to automatic parts washers. Excellent substitute for solvent-based cleaners. NSF category A1, registration #142609.

Specifications

  • Product Types
    Industrial Cleaner Degreaser
  • Form
    Liquid
  • Concentration
    40:1
  • Container Size
    1000 L / 264.6 Gal
  • Container Type
    Tote
  • Disinfectant Content
    0
  • Scent
    Faint
  • Color
    Pink
  • Overall Height
    44.9 in
  • Overall Width
    39.4 in
  • Max Operating Temperature
    65°C / 149 °F
  • General Information
    Various Dilution rates based on size and usage
  • Application Instructions
    Spray and Use
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    Yes
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete, Plastic, Stainless Steel, Steel, Flooring
  • Technical Data Sheet
  • Product Line
    UNO™ S F
  • Manufacturer Upc Number
    662980233566
  • UPC_NO
    662980233566
  • ECCN
    Ear99
  • Harmonization Code
    3402.20.9090
  • Additional Details
    Foamless
  • Application
    Cleaner / Degreaser
  • Weight
    2522 lb
  • Package Quantity
    1.000
  • Certification
    CAS, CFIA, LES, NSF, VOC Free
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text