Motion
53G035
Industrial Degreaser - 40:1, Liquid, 3.78 L / 1 gal, Jug, Faint Scent
Mi Item #11613640
MFR #53G035
Price$78.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Degreaser - 40:1, Liquid, 3.78 L / 1 gal, Jug, Faint Scent
Mi Item #11613640
MFR #53G035

Mfr description
53G035 UNO S , 3.78 L
  • Low Energy Surfactant Technology cleans at lower temperatures; Nonflammable, solvent-free, phosphate-free, VOC-free; Contains corrosion inhibitors to prevent flash rusting; Dilutable up to 40:1; Foaming action for increased contact time; Cleaning stainless steel equipment in food industry; Removal of mold release agents; Removal of oils and greases from ferrous parts; Cleaning heavy equipment and fleet vehicles; Use diluted for surface preparation prior to coating or painting; Removal of cutting fluids, stamping oils & grease;; UNO S™ is a highly concentrated, powerful foaming cleaner/degreaser that lifts dirt and grease fast. Ideal for manual spraying applications. Excellent substitute for solvent-based cleaners. NSF category A1, registration #142608.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.68/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 gal (US)
  • Overall Height
    11.8 in
  • Overall Width
    6.3 in
  • Weight
    8.9 lb

Details

  • Additional Details
    Concentrated
  • Alcohol Content
    0.1%-1%
  • Ammonia Content
    0
  • Application
    Cleaner / Degreaser
  • Application Instructions
    Dilute 40:1
  • Certification
    CAS, CFIA, LES, NSF, VOC Free
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Color
    Pink
  • Composition
    Mixture
  • Concentration
    40:1
  • Container Type
    Jug
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Food Grade
    Yes
  • Form
    Liquid
  • General Information
    Highly Concentrated
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980738702
  • Package Quantity
    1.000
  • Product Line
    UNO™ S
  • Product Types
    Industrial Cleaner and Degreaser
  • Scent
    Faint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete, Plastic, Stainless Steel, Steel, Flooring
  • Technical Data Sheet
  • UPC_NO
    662980738702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)