Motion
53G038
UNO S F HIGH STRENGTH CLEANER/DEGREASER 208L
MI ITEM #11613642
MFR #53G038
List Price$1,800.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNO S F HIGH STRENGTH CLEANER/DEGREASER 208L
MI ITEM #11613642
MFR #53G038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,800.53/each for your price

Overview

Mfr description
53G038 UNO S / 208L
  • Low Energy Surfactant Technology cleans at lower temperatures; Nonflammable, solvent-free, phosphate-free, VOC-free; Contains corrosion inhibitors to prevent flash rusting; Dilutable up to 40:1; Foaming action for increased contact time; Cleaning stainless steel equipment in food industry; Removal of mold release agents; Removal of oils and greases from ferrous parts; Cleaning heavy equipment and fleet vehicles; Use diluted for surface preparation prior to coating or painting; Removal of cutting fluids, stamping oils & grease;; UNO S™ is a highly concentrated, powerful foaming cleaner/degreaser that lifts dirt and grease fast. Ideal for manual spraying applications. Excellent substitute for solvent-based cleaners. NSF category A1, registration #142608.

Specifications

  • Product Types
    Industrial Cleaner Degreaser
  • Form
    Liquid
  • Concentration
    40:1
  • Container Size
    208 L / 55 Gal
  • Container Type
    Drum
  • Disinfectant Content
    0
  • Scent
    Faint
  • Color
    Pink
  • Overall Height
    35.5 in
  • Overall Width
    22.9 in
  • General Information
    Highly Concentrated
  • Application Instructions
    Dilute 40:1
  • Alcohol Content
    0.1%-1%
  • Ammonia Content
    0
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    Yes
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete, Plastic, Stainless Steel, Steel, Flooring
  • Technical Data Sheet
  • Product Line
    UNO™ S
  • Manufacturer Upc Number
    662980213032
  • UPC_NO
    662980213032
  • ECCN
    Ear99
  • Harmonization Code
    3402.20.9090
  • Additional Details
    Concentrated
  • Application
    Cleaner / Degreaser
  • Weight
    504.4 lb
  • Package Quantity
    1.000
  • Certification
    CAS, CFIA, LES, NSF, VOC Free
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text