Motion
53G058 HEAVY DUTY CLEAN,DEG,DISIN. SURFA

WALTER SURFACE TECH
53G058 HEAVY DUTY CLEAN,DEG,DISIN. SURFA

HEAVY DUTY DISINFECTING WIPES - 300CT
MI ITEM #11613644
MFR #53G058 HEAVY DUTY CLEAN,DEG,DISIN. SURFA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G058 HEAVY DUTY CLEAN,DEG,DISIN. SURFA

HEAVY DUTY DISINFECTING WIPES - 300CT
MI ITEM #11613644
MFR #53G058 HEAVY DUTY CLEAN,DEG,DISIN. SURFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.5 lb
  • Wipe Length
    12 in
  • Wipe Width
    5.5 in

Details

  • Additional Details
    Surface Wipes
  • Cleaning Wipe Type
    Disinfectant
  • Color
    White
  • Container Type
    Plastic Cannister
  • Fabric Type
    Cotton
  • For Use With
    All Surfaces
  • Form
    Wipes
  • Manufacturer Upc Number
    662980186022
  • Number of Wipes
    300
  • Package Quantity
    1
  • Ply
    1
  • Scent
    Slight
  • Treated Or Dry
    Treated
  • Wipe Material
    Cotton
  • Wipe Presentation
    Center Pull Roll

Overview

Mfr description
53G058 HEAVY DUTY CLEAN,DEG,DISIN. SURFA
  • Built-in corrosion inhibitors to prevent flash rusting
  • Water Based Product
  • No VOC
  • Non-flammable
  • Kills 99.99% of bacteria, germs and viruses
  • Ready-to-use and drip free
  • Made in Canada
  • DIN 02509024
  • New normal, tough new formula. Get disinfectant, cleaner & degreaser surface wipes you can trust with WALTER. Our Quaternary Ammonium disinfectant cleaning and degreasing surface wipes are made with the best quality ingredients, ensuring to keep you safe. Fast and easy method for disinfecting and cleaning light contaminants off frequently touched surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought