Motion
53G077
All Purpose Cleaner - RTU, Liquid, 20 L / 5.2 gal, Pail, Faint Scent
Mi Item #11613649
MFR #53G077
Price$140.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Cleaner - RTU, Liquid, 20 L / 5.2 gal, Pail, Faint Scent
Mi Item #11613649
MFR #53G077

Mfr description
53G077 GOLD MATRIX READY, 20L
  • Built-in corrosion inhibitors to prevent flash rusting; Foamless for high-pressure or agitation cleaning systems; Nontoxic, nonflammable, VOC-free; Cleans parts efficiently and most of all safely; Effective ready-to-use formula; Foamless formulations; Water-Based. Solvent-free. Phosphate-free; High strength formula, ready to use; Can withstand heat up to 90°C (194°F) for maximum cleaning; Removal of oils and greases from ferrous parts; Facility maintenance; All hand applied cleaning tasks; Removal of organic contaminants; Cleans floors, walls, tables, etc.; Neutralizes residual acidic components of weld cleaning solutions; ; GOLD MATRIX READY™ is a foamless formulation which makes it ideal for applications where foaming could interfere in the cleaning process. Ideal for trigger sprayer applications, hot parts washers, ultrasonic baths, dip tanks, floor cleaners and pressure washers. Removes oils, greases, organic contaminants, pigment coating, markers, smoke, dust, carbon deposits and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.77/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 gal (US)
  • Overall Height
    15.7 in
  • Overall Width
    9.4 in
  • Weight
    49.72 lb

Details

  • Additional Details
    All Purpose
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleaner / Degreaser
  • Application Instructions
    RTU
  • Certification
    Voc Free
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Color
    Pink
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Flash Point
    Closed cup: <gt/>93.3°C (<gt/>199.9°F)
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Foamless
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980225912
  • Max Operating Temperature
    65°C -149 °F
  • Package Quantity
    1.000
  • Product Line
    GOLD MATRIX READY™\
  • Product Types
    Industrial Cleaner and Degreaser
  • Scent
    Faint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Plastic, Stainless Steel, Steel, Concrete
  • Technical Data Sheet
  • UPC_NO
    662980225912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)