Motion
53G078
GOLD MATRIX READY 208L
MI ITEM #11613650
MFR #53G078
List Price$1,165.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GOLD MATRIX READY 208L
MI ITEM #11613650
MFR #53G078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,165.82/each for your price

Overview

Mfr description
53G078 GOLD MATRIX READY , 208L
  • Built-in corrosion inhibitors to prevent flash rusting; Foamless for high-pressure or agitation cleaning systems; Nontoxic, nonflammable, VOC-free; Cleans parts efficiently and most of all safely; Effective ready-to-use formula; Foamless formulations; Water-Based. Solvent-free. Phosphate-free; High strength formula, ready to use; Can withstand heat up to 90°C (194°F) for maximum cleaning; Removal of oils and greases from ferrous parts; Facility maintenance; All hand applied cleaning tasks; Removal of organic contaminants; Cleans floors, walls, tables, etc.; Neutralizes residual acidic components of weld cleaning solutions; ; GOLD MATRIX READY™ is a foamless formulation which makes it ideal for applications where foaming could interfere in the cleaning process. Ideal for trigger sprayer applications, hot parts washers, ultrasonic baths, dip tanks, floor cleaners and pressure washers. Removes oils, greases, organic contaminants, pigment coating, markers, smoke, dust, carbon deposits and more.

Specifications

  • Product Types
    All-purpose cleaner and degreaser
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    208 L / 55 Gal
  • Container Type
    Drum
  • Disinfectant Content
    0
  • Scent
    Faint
  • Color
    Pink
  • Overall Height
    35.4 in
  • Overall Width
    22.8 in
  • Max Operating Temperature
    65°C -149 °F
  • General Information
    Foamless
  • Application Instructions
    RTU
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Plastic, Stainless Steel, Steel, Concrete
  • Technical Data Sheet
  • Product Line
    GOLD MATRIX READY™\
  • Manufacturer Upc Number
    662980155806
  • UPC_NO
    662980155806
  • ECCN
    Ear99
  • Harmonization Code
    3402.20.9090
  • Additional Details
    All Purpose
  • Application
    Cleaner / Degreaser
  • Weight
    511.72 lb
  • Package Quantity
    1.000
  • Flash Point
    Closed cup: <gt/>93.3°C (<gt/>199.9°F)
  • Certification
    Voc Free
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text