Motion
53G098 WLT CAN CLEAN, DEGREA & DISIN CON

WALTER SURFACE TECH
53G098 WLT CAN CLEAN, DEGREA & DISIN CON

HEAVY DUTY CONC. DISINFECTANT, CLEANER, DEGREASER 208L
MI ITEM #11613653
MFR #53G098 WLT CAN CLEAN, DEGREA & DISIN CON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G098 WLT CAN CLEAN, DEGREA & DISIN CON

HEAVY DUTY CONC. DISINFECTANT, CLEANER, DEGREASER 208L
MI ITEM #11613653
MFR #53G098 WLT CAN CLEAN, DEGREA & DISIN CON

Mfr description
53G098 WLT CAN CLEAN, DEGREA & DISIN CON
  • Biodegradable; Safe on all materials; Fragrance Free; DIN Registered: Quaternary Ammonium active ingredient; Concentrated Formula - Can be diluted up to 1:12 with water; ; New normal, tough new formula. Get a heavy duty disinfectant, cleaner and degreaser you can trust with WALTER. Our powerful triple-action heavy duty formula kills harmful germs and bacteria, ensuring to keep your environment safe. The solution has strong cleaning & degreasing power on top of disinfecting, and comes concentrated to be diluted. Fast-acting cleaner, can be used on hard non-porous surfaces such as: floors, walls, counters, machinery, tools, equipment, washrooms, plastic, ceramic, metal and more.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    208 L / 55 Gal
  • Overall Height
    35.5 in
  • Overall Width
    22.9 in
  • Weight
    514 lb

Details

  • Additional Details
    Heavy Duty
  • Alcohol Content
    3% - 7%
  • Ammonia Content
    1% - 5%
  • Application
    Disinfectant / Cleaner / Degreaser
  • Application Instructions
    Concentrate
  • Chemical Type
    Water Based
  • Cleaner Type
    Liquid
  • Color
    Pink
  • Composition
    Mixture
  • Concentration
    Up to 1:40
  • Container Type
    Drum
  • Disinfectant Content
    0.024
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Foamless
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980532768
  • Max Operating Temperature
    50°C
  • Package Quantity
    1.000
  • Product Line
    Heavy Duty Disinfectant, Cleaner & Degreaser Concentrate
  • Product Types
    Heavy Duty Disinfectant
  • Scent
    Faint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Materials
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)