Specifications
Dimensions
- Container Size500 ml / 16.9 fl.oz.
- Overall Height8 in
- Overall Width2.8 in
- Weight1.28 lb
Details
- Additional DetailsNatural Cleaner Degreaser
- Alcohol Content3% - 7%
- Ammonia Content0
- ApplicationCleaner / Degreaser
- Application InstructionsRTU
- CertificationVOC Free , NSF
- Chemical TypeAqeuous
- Cleaner TypeLiquid
- ColorClear
- CompositionMixture
- ConcentrationRTU
- Container TypeSpray Bottle
- ECCNEar99
- FlammabilityNon-Flammable
- Food GradeNo
- FormLiquid
- General InformationBiodegradable
- Harmonization Code3402.20.9090
- Indoor Outdoor UseBoth
- Manufacturer Upc Number662980771679
- Max Operating Temperature40°C (104°F)
- Package Quantity12.000
- Product LineCB 100™ ALU
- Product TypesWashing Solution
- ScentGreen Apple
- Solvent FreeYes
- Surfaces CleanedBrass, Copper, Stainless Steel, Steel, Aluminum
- Technical Data Sheet
- UPC_NO662980771679
Overview
Mfr description
53G123 CB 100 ALU, 500ML
- Pleasant scent—no harsh fumes or vapors; Formulated with special corrosion protection; Non-staining, non-tarnishing; Ready-to-use, non-caustic, non-hazardous, phosphate-free, and butyl-free; Great cleaning power at room temperature; 0.21% VOC content - carb compliant; Biodegradable; Ultrasonic systems; Removing coolants and cutting oils from parts in machine shops; Degreasing engine components during repair and rebuild operations; Immersion baths or use with Bio-Circle cleaning systems including: CleanBox Dip, CleanBox COMPACT S CleanBox MAXI, CleanBox MEGA; ; CB 100™ ALU is a powerful cleaner/degreaser powered by our unique Nature Boost™ technology. Similar to the CB 100™ cleaning solution, yet specially designed for cleaning aluminum and sensitive alloys. Replaces hazardous solvents and petroleum-based products for improved health and safety in the workplace. NSF category A1, registration #163931.