Motion
53G125
Cleaner Degreaser Alu - RTU, Liquid, 3.78 L / 1 gal, Jug, Green Apple Scent
Mi Item #11613655
MFR #53G125
Price$64.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner Degreaser Alu - RTU, Liquid, 3.78 L / 1 gal, Jug, Green Apple Scent
Mi Item #11613655
MFR #53G125

Mfr description
53G125 CB 100 ALU, 3.78L
  • CB 100™ ALU is a powerful cleaner/degreaser powered by our unique Nature Boost™ technology. Similar to the CB 100™ cleaning solution, yet specially designed for cleaning aluminum and sensitive alloys. Replaces hazardous solvents and petroleum-based products for improved health and safety in the workplace. NSF category A1, registration #163931.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.82/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 gal (US)
  • Overall Height
    7.7 in
  • Overall Width
    7.7 in
  • Weight
    9.06 lb

Details

  • Additional Details
    Natural Cleaner Degreaser
  • Alcohol Content
    3% - 7%
  • Ammonia Content
    0
  • Application
    Cleaner / Degreaser
  • Application Instructions
    RTU
  • Certification
    VOC Free , NSF
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Color
    Clear
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Jug
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Biodegradable
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980885482
  • Max Operating Temperature
    40°C (104°F)
  • Package Quantity
    1.000
  • Product Line
    CB 100™ ALU
  • Product Types
    Washing Solution
  • Scent
    Green Apple
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Brass, Copper, Stainless Steel, Steel, Aluminum
  • Technical Data Sheet
  • UPC_NO
    662980885482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)