Motion
53G128
CB 100 ALU POWERFUL NATURAL CLEANER, DEGREASER 208L
MI ITEM #11613657
MFR #53G128
List Price$2,865.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB 100 ALU POWERFUL NATURAL CLEANER, DEGREASER 208L
MI ITEM #11613657
MFR #53G128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,865.93/each for your price

Overview

Mfr description
53G128 CB 100 ALU, 208L
  • Pleasant scent—no harsh fumes or vapors; Formulated with special corrosion protection; Non-staining, non-tarnishing; Ready-to-use, non-caustic, non-hazardous, phosphate-free, and butyl-free; Great cleaning power at room temperature; 0.21% VOC content - carb compliant; Biodegradable; Ultrasonic systems; Removing coolants and cutting oils from parts in machine shops; Degreasing engine components during repair and rebuild operations; Immersion baths or use with Bio-Circle cleaning systems including: CleanBox Dip, CleanBox COMPACT S CleanBox MAXI, CleanBox MEGA; ; CB 100™ ALU is a powerful cleaner/degreaser powered by our unique Nature Boost™ technology. Similar to the CB 100™ cleaning solution, yet specially designed for cleaning aluminum and sensitive alloys. Replaces hazardous solvents and petroleum-based products for improved health and safety in the workplace. NSF category A1, registration #163931.

Specifications

  • Product Types
    Cleaner for Alu
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    208 L / 55 Gal
  • Container Type
    Drum
  • Scent
    Green Apple
  • Color
    Clear
  • Overall Height
    35.5 in
  • Overall Width
    22.9 in
  • Max Operating Temperature
    40°C (104°F)
  • General Information
    Biodegradable
  • Application Instructions
    RTU
  • Alcohol Content
    3% - 7%
  • Ammonia Content
    0
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Brass, Copper, Stainless Steel, Steel, Aluminum
  • Technical Data Sheet
  • Product Line
    CB 100™ ALU
  • Manufacturer Upc Number
    662980026991
  • UPC_NO
    662980026991
  • ECCN
    Ear99
  • Harmonization Code
    3402.20.9090
  • Additional Details
    Natural Cleaner Degreaser
  • Application
    Cleaner / Degreaser
  • Weight
    504 lb
  • Package Quantity
    1.000
  • Certification
    VOC Free , NSF
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought