Motion
53G178
Surface Prep for welding - RTU, Liquid, 208 L / 55 gal, Drum, Faint Scent
MI ITEM #11613663
MFR #53G178
Price$2,071.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surface Prep for welding - RTU, Liquid, 208 L / 55 gal, Drum, Faint Scent
MI ITEM #11613663
MFR #53G178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,071.06/each

Specifications

Dimensions

  • Container Size
    208 L / 55 gal (US)
  • Overall Height
    35.5 in
  • Overall Width
    22.9 in
  • Weight
    504.4 lb

Details

  • Additional Details
    Surface Preparation Cleaner
  • Alcohol Content
    5% - 10%
  • Ammonia Content
    0.01% - 0.1%
  • Application
    Welding Prep
  • Application Instructions
    RTU
  • Certification
    NSF, CFIA
  • Chemical Type
    Water Based
  • Cleaner Type
    Liquid
  • Color
    Clear
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    Ear99
  • Flammability
    Flammable
  • Flash Point
    Closed cup: 40°C (104°F)
  • Food Grade
    Yes
  • Form
    Liquid
  • General Information
    Residue-Free
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980795798
  • Max Operating Temperature
    40°C (104°F)
  • Package Quantity
    1.000
  • Product Line
    FT 200™
  • Product Types
    Cleaner
  • Scent
    Faint
  • Surfaces Cleaned
    Plastic, Stainless Steel, Steel, Aluminum
  • Technical Data Sheet
  • UPC_NO
    662980795798

Overview

Mfr description
53G178 FT 200 / 208L
  • Low VOC (7% content), slow evaporation rate, and minimal odor; High flash point; Residue-free after wiping; Phosphate free and biodegradable; ; FT 200™ prepares metallic surfaces for painting, priming, coating, bonding, corrosion protection, metalizing, welding, and a variety of other processes. Evaporates after it’s wiped off surfaces. Lasts 7x longer than traditional fast-evaporating surface preparation solvents such as acetone. NSF category A1, registration #142612.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought