Motion
53G187
Industrial Surface Cleaner - RTU, Liquid, 20 L / 5.2 gal, Pail, Ammonia Scent
Mi Item #11613665
MFR #53G187
Price$163.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Surface Cleaner - RTU, Liquid, 20 L / 5.2 gal, Pail, Ammonia Scent
Mi Item #11613665
MFR #53G187

Mfr description
53G187 FT 100, 20L
  • VOC compliant (per CARB310); One product for multiple processes and surfaces; Fast acting, fast drying; ; FT 100 is a surfactant-free, fast-drying cleaning agent that removes light oil pollution, dust, fingerprints, felt pen, and pencil residues from lacquered surfaces, plastics, glass, mirrors, metals, and all highly polished glossy surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.97/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 gal (US)
  • Overall Height
    15.8 in
  • Overall Width
    9.5 in
  • Weight
    49.96 lb

Details

  • Additional Details
    Surface Cleaner
  • Alcohol Content
    5% - 10%
  • Ammonia Content
    0.01% - 0.1%
  • Application
    Cleaners & Disinfectants
  • Application Instructions
    RTU
  • Certification
    NSF
  • Chemical Type
    Water Based
  • Cleaner Type
    Liquid
  • Color
    Clear
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear99
  • Flammability
    Flammable
  • Flash Point
    Closed cup: 43°C (109.4°F)
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Quick Dry
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980631249
  • Max Operating Temperature
    95°C (203°F)
  • Package Quantity
    1.000
  • Product Line
    FT 100™
  • Product Types
    Cleaner
  • Scent
    Ammonia
  • Surfaces Cleaned
    All Metals, Glass, Melamine, Plastic
  • Technical Data Sheet
  • UPC_NO
    662980631249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)