Motion
53G247
BIO-RUST 20L
MI ITEM #11613668
MFR #53G247
Price$517.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BIO-RUST 20L
MI ITEM #11613668
MFR #53G247

Mfr description
53G247 BIO-RUST HEAVY-DUTY RUST REMOVER
  • Nonflammable, solvent-free, phosphate-free, VOC-free; Neutral range pH, non-caustic and biodegradable; Removes rust without attacking surface material; Non hazardous—OSHA and WHMIS compliant; High workload—can remove 1.0kg (2.2lbs) of iron oxide per 20L (5 gallons); Biodegradable; For use on: Iron, Mild Steel, Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.75/each

Specifications

Dimensions

  • Container Size
    5.2 gal (US)

Details

  • Application Instructions
    Industrial Cleaning
  • Color
    Yellow
  • Container Type
    Pail
  • Form
    Liquid
  • Industry Standards Met
    NSF, VOC FREE, CAS
  • Manufacturer Upc Number
    662980735671
  • Meets Industry Standards By
    WHMIS, OSHA
  • Prop 65 Statement
    Reproductive and Cancer
  • Technical Data Sheet
  • UPC_NO
    662980735671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)