Motion
53G253
POWER CLEANER 100 500ML PK12
MI ITEM #11613670
MFR #53G253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER CLEANER 100 500ML PK12
MI ITEM #11613670
MFR #53G253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53G253 POWER CLEANER 100 / 500ML
  • Fully restores dull or tarnished metal surfaces; Can be diluted up to 1:40 with water; Does not contains nitric, hydrofluoric or hydrochloric acid; Removing rust, limescale, and mineral deposits on sheet metal, metallic structures, heating coils, pumps, heat exchanger plates, and storage tanks; Brightening metallic surfaces; Cleaning oils, greases and stains; ; POWER CLEANER 100™ is a highly concentrated cleaner/brightener that quickly breaks down rust, dissolves limescale, eliminates mineral deposits, and brightens metallic surfaces. NSF category A3, registration #141944.

Specifications

  • Product Types
    Cleaner / Brightner
  • Form
    Liquid
  • Concentration
    Concentrate
  • Container Size
    500 ml / 16.9 fl.oz.
  • Container Type
    Spray Bottle
  • Disinfectant Content
    0
  • Scent
    No Odor
  • Color
    Yellow
  • Overall Height
    9.1 in
  • Overall Width
    3.2 in
  • General Information
    Rust and Mineral remover
  • Application Instructions
    Concentrate
  • Alcohol Content
    0.01% - 1%
  • Ammonia Content
    0
  • Chemical Type
    Acidic
  • Cleaner Type
    Liquid
  • Flammability
    Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Surfaces Cleaned
    Brass, Bronze, Steel, Aluminum
  • Technical Data Sheet
  • Product Line
    POWER CLEANER 100™
  • Manufacturer Upc Number
    662980454732
  • UPC_NO
    662980454732
  • ECCN
    Ear99
  • Harmonization Code
    3402.20.9090
  • Additional Details
    High Strength Acidic Cleaner
  • Application
    Industrial Cleaner
  • Weight
    1.44 lb
  • Package Quantity
    12.000
  • Certification
    NSF, CFIA
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text