Motion
53G307
E-NOX CLEAN, 20L
MI ITEM #11613675
MFR #53G307
Price$490.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-NOX CLEAN, 20L
MI ITEM #11613675
MFR #53G307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$490.68/each

Specifications

Dimensions

  • Container Size
    20 L

Details

  • Alcohol Content
    0.1 - 1 %
  • Ammonia Content
    0
  • Application
    Industrial Cleaning Degreaser
  • Chemical Type
    Highly Concentrate
  • Cleaner Type
    Cleaner / Degreaser
  • Color
    Yellow
  • Concentration
    Up to 1:40
  • Container Type
    Pail
  • Form
    Liquid
  • Industry Standards Met
    NSF, VOC FREE, CFIA
  • Manufacturer Stock Number
    53G307
  • Manufacturer Upc Number
    662980070413
  • Meets Industry Standards By
    NSF, VOC FREE, CFIA
  • Package Quantity
    1
  • Product Types
    Gel Formula
  • Scent
    Characteristic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Brass, Copper, Stainless, Aluminum
  • UPC_NO
    662980070413

Overview

Mfr description
53G307 E-NOX CLEAN / 20L
  • Nonflammable, solvent-free, VOC-free; Safe for use on aluminum, chrome, and other non-ferrous metals; Gel sticks to vertical surfaces Can be diluted up to 1:40; Biodegradable; Free of nitric and hydrochloric acid; Brightening stained & exposed finishes; Removal of rust, oxidation, mineral deposits, and light oils; Cleaning of food and pharmaceutical equipment; Gel sticks to vertical surfaces.; E-NOX CLEAN™ is a highly concentrated gel formulation cleaner that removes tarnish, rust, and mineral deposits and brightens surfaces. Outperforms abrasives while saving time and energy. NSF category A3, registration #142614.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought