Motion
53G405
E-NOX SHINE 3.78L
MI ITEM #11613679
MFR #53G405
Price$146.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-NOX SHINE 3.78L
MI ITEM #11613679
MFR #53G405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.22/each

Specifications

Dimensions

  • Container Size
    3.78 L

Details

  • Alcohol Content
    1-5%
  • Ammonia Content
    0
  • Application
    Stainless Steel Cleaner Protector
  • Chemical Type
    RTU
  • Cleaner Type
    Cleaner / Degreaser
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Jug
  • Form
    Liquid
  • Industry Standards Met
    NSF, VOC FREE NFPA 705, CFIA
  • Manufacturer Stock Number
    53G405
  • Manufacturer Upc Number
    662980322024
  • Meets Industry Standards By
    NSF, VOC FREE NFPA 705, CFIA
  • Package Quantity
    4
  • Product Types
    Liquid
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Plastic, Stainless, Aluminum
  • UPC_NO
    662980322024

Overview

Mfr description
53G405 E-NOX SHINE, 3.78 L
  • Uniform finish, no streaking; Nonflammable, solvent-free, silicone-free, phosphate-free; Nonhazardous; Biodegradable; NSF Registered; Ready to use; Removing oil, carbon, light dirt, and fingerprints; Brightening and protecting indoor finishes; Cleaning all types of stainless parts and equipment such as food processing and pharmaceutical equipment; Preserving goods during shipment;E-NOX SHINE™ is a surface cleaner designed to remove light contaminants such as dust, light oils, and fingerprints prior to shipping. Creates a thin, invisible protective film to preserve the quality of your work until it reaches its final destination. NSF category P1, registration #131393.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought