Motion
53G412
STAINLESS STEEL CLEANER
Mi Item #11613682
MFR #53G412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAINLESS STEEL CLEANER
Mi Item #11613682
MFR #53G412

Mfr description
53G412 STAINLESS STEEL CLEANER AEROSOL
  • VOC compliant (per CARB310); Leaves no residue streaks or stains; Protects from rusting, corrosion and discoloration; Contains no wax or harsh abrasives; Recommended for the food industry; Walter’s stainless steel cleaner is perfect for cleaning, brightening and restoring stainless steel to its original luster. It is an excellent solvent of oils, greases, soluble ink and certain oily inks. Leaves no residue, streaks or stains. Designed to be fast acting and fast drying.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    425 g

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Stainless Steel Cleaner
  • Chemical Type
    RTU
  • Cleaner Type
    Cleaner
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Aerosol
  • Form
    Liquid
  • Industry Standards Met
    n/a
  • Manufacturer Stock Number
    53G412
  • Manufacturer Upc Number
    662980525814
  • Meets Industry Standards By
    n/a
  • Package Quantity
    1
  • Product Types
    Liquid
  • Scent
    Peppermint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Brass, Copper, Mild steel, Stainless steel, Aluminum
  • UPC_NO
    662980525814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)