1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
53G518
3M™ Stainless Steel Cleaner & Polish 59158CC, 10 Oz Aerosol, 3 Pack, 4 Packs/Case
MI ITEM #
11613685
MFR #
53G518
Price
$11,815.44
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Metal Cleaners
WALTER SURFACE TECH 53G518
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
53G518
3M™ Stainless Steel Cleaner & Polish 59158CC, 10 Oz Aerosol, 3 Pack, 4 Packs/Case
MI ITEM #
11613685
MFR #
53G518
Mfr description
53G518 SC 400 / 200L
Low residue, slow drying; High flashpoint 113F (45ºC); Biodegradable; Formulated with 100% natural and renewable ingredients; Not for use on plastics, rubber, and other solvent-sensitive materials; Removing anti-corrosion waxes or coatings; Removing adhesive, oil, grease, wax, glue, paint, tar, and ink; Cleaning machine parts, tools, pumps, gears; High strength citrus cleaner/degreaser Formulated with citrus peel extracts, SC 400™ is a heavy duty, powerful, fast-acting alternative to petroleum-based solvent cleaners. Easily removes adhesives, glues, sealants, rubber residues, tar, paint, ink, pen marks, grease, lubricants, and oils.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,815
.44
/each
Add to Cart
Specifications
Dimensions
Container Size
1.000
Details
Color
Gold/Brown
Container Type
Pail
Form
Liquid
Manufacturer Upc Number
662980152317
Scent
Citrus
Surfaces Cleaned
All Metals
UPC_NO
662980152317
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items