1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
53G528
Scotch-Brite™ Quick Clean Griddle Liquid 700-40, 3.2 Oz Pack, 40/Case
MI ITEM #
11613688
MFR #
53G528
Price
$5,583.68
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Oven Cleaners and Coil Cleaners
WALTER SURFACE TECH 53G528
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
53G528
Scotch-Brite™ Quick Clean Griddle Liquid 700-40, 3.2 Oz Pack, 40/Case
MI ITEM #
11613688
MFR #
53G528
Mfr description
53G528 PRO CLEAN 200L
Formulated with natural and bio-renewable ingredients; Non-corrosive; Test before use on rubber; High strength formulation - very effective and fast acting; Pre-treatment with bioremediating parts washing fluids; CleanBox® immersion baths; Made from bio-renewable extracts, PRO CLEAN™ is a powerful, 100% concentrated solvent that removes hard-to-clean contaminants. Its Nature Boost™ formula quickly and easily removes paint, ink, adhesives, anti-corrosion waxes, resins and tar. NSF category K3.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,583
.68
/each
Add to Cart
Specifications
Dimensions
Container Size
1.000
Details
Color
Clear
Container Type
Drum
Form
Liquid
Scent
Slight
Surfaces Cleaned
Aluminum, Plastic, Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items