Motion
53G533
HEAVY DUTY TAR CITRUS DEGREASER 500ML
MI ITEM #11613690
MFR #53G533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEAVY DUTY TAR CITRUS DEGREASER 500ML
MI ITEM #11613690
MFR #53G533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53G533 HEAVY DUTY TAR CITRUS DEGREASER,
  • No need for dilution; 100% Natural Solvent & D-Limonene; Replacement of petroleum engine shampoo; Rinse off with water; Flash point of 75°C (168.8° F); ; New normal, tough new formula. The Heavy Duty Citrus Degreaser cleans and emulsifies to breakdown difficult contaminants such as asphalt, bunker, carbon, grease, oil and tar residue that are bound on all surfaces. It's 100% natural base made with D-Limonene is the perfect alternative to petroleum based products.

Specifications

  • Product Types
    Degreaser
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    500 ml / 16.9 fl.oz.
  • Container Type
    Spray Bottle
  • Disinfectant Content
    0
  • Scent
    Citrus
  • Color
    Brown
  • Overall Height
    5.9 in
  • Overall Width
    3.14 in
  • Max Operating Temperature
    5 to 45°C (41 to 113°F)
  • General Information
    Breaks down dirt
  • Application Instructions
    RTU
  • Alcohol Content
    1% - 5%
  • Ammonia Content
    0
  • Chemical Type
    Natual Solvent
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Surfaces
  • Technical Data Sheet
  • Product Line
    Heavy-Duty Citrus Degreaser
  • Manufacturer Upc Number
    662980285039
  • UPC_NO
    662980285039
  • ECCN
    Ear99
  • Harmonization Code
    3402901000
  • Additional Details
    Industrial Cleaner / Degreaser
  • Application
    Disinfectant
  • Weight
    1.05 lb
  • Package Quantity
    1.000
  • Flash Point
    75°C (167°F) PM Closed Cup, ASTM D93
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text