Motion
53G537
Degreaser - RTU, Liquid, 20 L / 5.2 gal, Pail, Citrus Scent
MI ITEM #11613693
MFR #53G537
Price$720.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - RTU, Liquid, 20 L / 5.2 gal, Pail, Citrus Scent
MI ITEM #11613693
MFR #53G537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$720.81/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 gal (US)
  • Overall Height
    15.7 in
  • Overall Width
    9.4 in
  • Weight
    49.7 lb

Details

  • Additional Details
    Industrial Cleaner / Degreaser
  • Alcohol Content
    1% - 5%
  • Ammonia Content
    3
  • Application
    Disinfectant
  • Application Instructions
    RTU
  • Chemical Type
    Natual Solvent
  • Cleaner Type
    Liquid
  • Color
    Brown
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Flash Point
    75°C (167°F) PM Closed Cup, ASTM D93
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Breaks down dirt
  • Harmonization Code
    3402901000
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980264607
  • Max Operating Temperature
    5 to 45°C (41 to 113°F)
  • Package Quantity
    1.000
  • Product Line
    Heavy-Duty Citrus Degreaser
  • Product Types
    Tar Remover
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Surfaces
  • Technical Data Sheet
  • UPC_NO
    662980264607

Overview

Mfr description
53G537 HEAVY DUTY TAR CITRUS DEGREASER 2
  • No need for dilution; 100% Natural Solvent & D-Limonene; Replacement of petroleum engine shampoo; Rinse off with water; Flash point of 75°C (168.8° F); ; New normal, tough new formula. The Heavy Duty Citrus Degreaser cleans and emulsifies to breakdown difficult contaminants such as asphalt, bunker, carbon, grease, oil and tar residue that are bound on all surfaces. It's 100% natural base made with D-Limonene is the perfect alternative to petroleum based products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought