Motion
53G553
ALL SEASON CLEANER 500ml PK12
MI ITEM #11613695
MFR #53G553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALL SEASON CLEANER 500ml PK12
MI ITEM #11613695
MFR #53G553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53G553 ALL-SEASON CLEANER ,500ML
  • Cuts through contaminants most solvents can't deal with; Ideal for vertical surfaces; High flash point; High-strength formulation—fast acting, very effective; Alternative to solvent based on petroleum and D-limonene; Cleans fast & effectively; Low VOC; Provides high solvency for fast and easy removal of difficult-to-remove contaminants: grease, oils, tar, asphalt and bitumen; Formulated to clean at any temperature, can clean at -50°C (-58°F) up to over 100°C (212°F); Safe on all metals, non-corrosive; Separates from water for easier recovery of waste; High cleaning performance; ; ALL-SEASON™ is a less toxic alternative to solvent cleaning for tough applications, even at the most extreme temperatures. Bitumen, tar and asphalt don’t stand a chance even at cold temperatures. ALL-SEASON™ is the perfect alternative to solvent based and d-limonene based cleaners.

Specifications

  • Product Types
    Degreaser
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    500 ml / 16.9 fl.oz.
  • Container Type
    Spray Bottle
  • Disinfectant Content
    0
  • Scent
    Faint
  • Color
    Clear
  • Overall Height
    5.6 in
  • Overall Width
    3.14 in
  • Max Operating Temperature
    50°C (-58°F) to over 100°C (212°F)
  • General Information
    Biodegradable
  • Application Instructions
    RTU
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Emulsifier
  • Cleaner Type
    Liquid
  • Flammability
    Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Surfaces Cleaned
    Aluminum, All Metals
  • Technical Data Sheet
  • Product Line
    ALL-SEASON™
  • Manufacturer Upc Number
    662980468418
  • UPC_NO
    662980468418
  • ECCN
    Ear99
  • Harmonization Code
    3402.20.9090
  • Additional Details
    All Weather Cleaner
  • Application
    Degreaser
  • Weight
    1.1 lb
  • Package Quantity
    12.000
  • Flash Point
    66 °C (150.8 °F)
  • Composition
    Blended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text