Motion
53G927 CORROSION INHIBITOR 20L

WALTER SURFACE TECH
53G927 CORROSION INHIBITOR 20L

CORRISON INHIBITOR ADDITIVE 20L
Mi Item #11613707
MFR #53G927 CORROSION INHIBITOR 20L
Price$1,087.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G927 CORROSION INHIBITOR 20L

CORRISON INHIBITOR ADDITIVE 20L
Mi Item #11613707
MFR #53G927 CORROSION INHIBITOR 20L

Mfr description
53G927 CORROSION INHIBITOR 20L
  • Non-flammable. Not controlled under WHMIS; Protects steel parts and equipment from flash-rust; Solvent, phosphate and butyl-free. Biodegradable; For use on: Iron, Steel; Add to cleaning solution and/or rinsing water; Use with any UNO Cleaning Solution; Use at 1% concentration of total cleaner volume; For STAR and UNO family of aqueous cleaners. It provides additional corrosion protection. Is concentrated, 100% active ingredients and is foamless.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.97/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    52.9 lb

Details

  • Application
    Corrosion Inhibitor
  • Color
    Yellow
  • Composition
    Substance
  • Container Type
    Pail
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Product Line
    Bio Circle
  • Type
    Liquid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)