Motion
53G928 CORROSION INHIBITOR 208L

WALTER SURFACE TECH
53G928 CORROSION INHIBITOR 208L

CORRISON INHIBITOR ADDITIVE 208L
MI ITEM #11613708
MFR #53G928 CORROSION INHIBITOR 208L
List Price$7,647.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G928 CORROSION INHIBITOR 208L

CORRISON INHIBITOR ADDITIVE 208L
MI ITEM #11613708
MFR #53G928 CORROSION INHIBITOR 208L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,647.32/each for your price

Overview

Mfr description
53G928 CORROSION INHIBITOR 208L
  • Non-flammable. Not controlled under WHMIS; Protects steel parts and equipment from flash-rust; Solvent, phosphate and butyl-free. Biodegradable; For use on: Iron, Steel; Add to cleaning solution and/or rinsing water; Use with any UNO Cleaning Solution; Use at 1% concentration of total cleaner volume; For STAR and UNO family of aqueous cleaners. It provides additional corrosion protection. Is concentrated, 100% active ingredients and is foamless.

Specifications

  • Type
    Liquid
  • Application
    Corrosion Inhibitor
  • Container Type
    Drum
  • Container Size
    208 L / 55 Gal
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Food Grade
    No
  • Weight
    497.25 lb
  • Composition
    Substance
  • Color
    Yellow
  • Product Line
    Bio Circle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text