Motion
53G937
MI ITEM #11613709
MFR #53G937
Price$700.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11613709
MFR #53G937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$700.49/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 gal (US)
  • Weight
    44 lb

Details

  • Composition
    Mixture
  • Container Type
    Pail
  • Manufacturer Upc Number
    662980736326
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Product Line
    Star & Uno
  • Product Type
    Oil Additives & Treatments
  • Type
    Aqueous Cleaner
  • UPC_NO
    662980736326

Overview

Mfr description
53G937 DEFOAMER ADDITIVE 20L
  • For STAR and UNO family of aqueous cleaners.
  • Quick and permanent foam dissipation
  • silicone-free
  • concentrated
  • very economical.
  • Eliminates all foaming with water-based products
  • Silicone-free
  • For use on all types of Metals
  • Suggested dilution rate: 0.5 to 1%.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought