Overview
Mfr description
53H152 ZINC-200 AEROSOL/326G
- Actively fights rust & corrosion; Dual-action protection (resin coat and galvanic action); 95% pure zinc; Dull finish, dries to touch in 3-5 min.; Meets ASTM A780 & MIL specifications; For use on: Ferrous Metals, Steel; Manufacturing, repair, and installation of fencing, outside structures, playground and sports equipment, scaffolding, ducting and air conditioning systems, marine equipment, and architectural and ornamental structures; Weather-exposed parts; Marine equipment; Touch-up and repair of steel components; ZINC-200™ is a high-performance, fast-drying corrosion protection spray specially formulated for ferrous metals. Provides the ultimate protection—even when surfaces get scratched.
Specifications
- TypeLiquid
- ApplicationCorrosion Inhibitor
- Container TypeAerosol Can
- Container Size400 ml / 11.5 oz.
- ManufacturerName (description attribute)Walter Surface Technologies
- Food GradeYes
- Weight1.03 lb
- CompositionMixture
- CertificationCFIA
- ColorGrey
- Product LineZINC-200™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data