Motion
53H258 SHIELD PRO LONG TERM WET 200L

WALTER SURFACE TECH
53H258 SHIELD PRO LONG TERM WET 200L

SHIELD PRO HEAVY-DUTY CORROSOION PROTECTION 200L
MI ITEM #11613714
MFR #53H258 SHIELD PRO LONG TERM WET 200L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53H258 SHIELD PRO LONG TERM WET 200L

SHIELD PRO HEAVY-DUTY CORROSOION PROTECTION 200L
MI ITEM #11613714
MFR #53H258 SHIELD PRO LONG TERM WET 200L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53H258 SHIELD PRO LONG TERM WET 200L
  • Salt water resistant; Non-drying film; Penetrates and displace moistures; 360° flip valve; For use on all metals; Corrosion protection of outdoor equipment and tools, overseas storage and shipments, cables, chains, pulleys, pump and hose assemblies, and more; Suitable for all types of maintenance and repair applications; SHIELD PRO™ is an adherent, non-drying solution that coats metal parts to protect against corrosion. Ideal for indoor and outdoor storage. NSF category H2, registration #147193.

Specifications

  • Type
    Liquid
  • Application
    Corrosion Inhibitor
  • Container Type
    Drum
  • Container Size
    200 L / 52.8 Gal
  • Food Grade
    No
  • Weight
    474 lb
  • Composition
    Mixture
  • Certification
    NSF
  • Color
    Beige
  • Product Line
    SHIELD PRO™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text