Motion
53K114
SURFACE DISINFECTANT 70% ALC 946ML PK12
Mi Item #11613716
MFR #53K114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SURFACE DISINFECTANT 70% ALC 946ML PK12
Mi Item #11613716
MFR #53K114

Mfr description
53K114 WLT CAN SURFACE DISINFECT. 70%ALC
  • Safe on most platics and rubber compounds; Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol; Leaves a clean and residue free surface; Made in Canada; DIN Registered; A convenient formulation for disinfecting hard surfaces that are handled regularly without the need to wipe or rinse. Remove light contaminants off frequently touched surfaces. Our 70% Alcohol surface disinfectant is a one step, no rinse solution made with the best quality alcohol that is both Food and Pharmaceutical (USP) Grade, ensuring to keep you safe.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    946 ml
  • Height
    9.8 in
  • Length
    3.5 in
  • Net Fill Weight
    2.2 lbs
  • Weight
    2.2 lbs
  • Width
    3.5 in

Details

  • Additional Details
    No Wipe or Rinse
  • Applications
    Facility Mainenance
  • Case Quantity
    12
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Spray Bottle
  • Features & Benefits
    Safe on most platics and rubber compounds; Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol; Leaves a clean and residue free surface; Made in Canada; DIN Registered; A convenient formulation for disinfecting hard surfaces that are handled regularly without the need to wipe or rinse. Remove light contaminants off frequently touched surfaces. Our 70% Alcohol surface disinfectant is a one step, no rinse solution made with the best quality alcohol that is both Food and Pharmaceutical (USP) Grade, ensuring to keep you safe.
  • Flammability
    Flammable
  • Form
    Liquid
  • Kill Claims
    Disinfectant
  • Manufacturer Upc Number
    662980478141
  • Package Quantity
    12.000
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)