Motion
53K115
SURFACE DISINFECTANT 70% ALC 3.87L PK 4
MI ITEM #11613717
MFR #53K115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SURFACE DISINFECTANT 70% ALC 3.87L PK 4
MI ITEM #11613717
MFR #53K115

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53K115 WLT CAN SURFACE DISINFECT. 70%ALC
  • Safe on most platics and rubber compounds; Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol; Leaves a clean and residue free surface; Made in Canada; DIN Registered; A convenient formulation for disinfecting hard surfaces that are handled regularly without the need to wipe or rinse. Remove light contaminants off frequently touched surfaces. Our 70% Alcohol surface disinfectant is a one step, no rinse solution made with the best quality alcohol that is both Food and Pharmaceutical (USP) Grade, ensuring to keep you safe.

Specifications

  • Concentration
    RTU
  • Form
    Liquid
  • Container Size
    3.78 L
  • Net Fill Weight
    7.48 lbs
  • Container Type
    Jug
  • Color
    Clear
  • Scent
    Citrus
  • Package Quantity
    4.000
  • Kill Claims
    Disinfectant
  • Manufacturer Upc Number
    662980686232
  • Applications
    Facility Mainenance
  • Length
    5.9 in
  • Width
    5.9 in
  • Height
    11.8 in
  • Weight
    7.48 lbs
  • Case Quantity
    4
  • Features & Benefits
    Safe on most platics and rubber compounds; Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol; Leaves a clean and residue free surface; Made in Canada; DIN Registered; A convenient formulation for disinfecting hard surfaces that are handled regularly without the need to wipe or rinse. Remove light contaminants off frequently touched surfaces. Our 70% Alcohol surface disinfectant is a one step, no rinse solution made with the best quality alcohol that is both Food and Pharmaceutical (USP) Grade, ensuring to keep you safe.
  • Additional Details
    No Wipe or Rinse
  • Flammability
    Flammable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text