Motion
53K331 CAN LIQ HAND SANI CTRS 70%ALC 118

WALTER SURFACE TECH
53K331 CAN LIQ HAND SANI CTRS 70%ALC 118

LIQUID HAND SANITIZER CITRUS 70% ALCOHOL 118ML
MI ITEM #11613731
MFR #53K331 CAN LIQ HAND SANI CTRS 70%ALC 118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53K331 CAN LIQ HAND SANI CTRS 70%ALC 118

LIQUID HAND SANITIZER CITRUS 70% ALCOHOL 118ML
MI ITEM #11613731
MFR #53K331 CAN LIQ HAND SANI CTRS 70%ALC 118

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53K331 CAN LIQ HAND SANI CTRS 70%ALC 118
  • Kills harmful germs and bacteria
  • Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol
  • With moisturizer and Vitamin E
  • Non sticky and residue free
  • Liquid 70% alcohol solution with citrus scent
  • Made in Canada
  • New normal, tough new formula. Get a sanitizer you can trust with WALTER. Our 70% Alcohol liquid hand sanitizer is made with the best quality alcohol that is both Food Grade and Pharmaceutical (USP) Grade, ensuring to keep you safe. The citrus scented, liquid solution comes in an array of formats, and is your easy method for sanitizing and cleaning hands without the need for water, soap or rinsing.

Specifications

  • Product Types
    Liquid Sanitizer
  • Form
    Liquid
  • Foam Action
    No
  • Alcohol Content
    0.7
  • Scent
    Citrus
  • Color
    Clear
  • Container Size
    118 ml, 3.99 fl oz (US)
  • Concentration
    RTU
  • Surfaces Cleaned
    Hands
  • Solvent Free
    No
  • Chemical Type
    Alcohol
  • Cleaner Type
    Hand Sanitizer
  • Waterless
    Waterless
  • Container Type
    Spray Bottle
  • Indoor Outdoor Use
    Yes
  • Flammability
    Flammable
  • Package Quantity
    24
  • Overall Width
    1.5 in
  • Overall Height
    4.7 in
  • Overall Depth
    1.5 in
  • For Use With
    RTU
  • Industry Standards Met
    No
  • Manufacturer Upc Number
    662980343630
  • Additional Details
    Liquid Sanitizer
  • Weight
    0.26 lb
  • Case Height
    6.6 in
  • Case Length
    8.4 in
  • Case Weight
    7 lb
  • Case Width
    8.8 in
  • Country of Origin
    Canada
  • ECCN
    Ear 99
  • Ammonia Content
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text