Overview
Mfr description
53K341 CAN GEL HAND SANI FF 70%ALC 118ML
- Kills harmful germs and bacteria
- Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol
- With moisturizer and Vitamin E
- Non sticky and residue free
- 70% alcohol Gel solution with no fragrance
- Made in Canada
- New normal, tough new formula. Get a sanitizer you can trust with WALTER. Our 70% Alcohol gel hand sanitizer is made with the best quality alcohol that is both Food Grade and USP, ensuring to keep you safe. The fragrance free, gel solution comes in an array of formats, and is your easy method for sanitizing and cleaning hands without the need for water, soap or rinsing.
Specifications
- Product TypesGel Sanitizer
- FormGel
- Foam ActionNo
- Alcohol Content0.7
- ScentFragrance Free
- ColorClear
- Container Size118 ml, 3.99 fl oz (US)
- ConcentrationRTU
- Surfaces CleanedHands
- Solvent FreeNo
- Chemical TypeAlcohol
- Cleaner TypeHand Sanitizer
- WaterlessWaterless
- Container TypeBottle
- Indoor Outdoor UseYes
- Food GradeYes
- FlammabilityFlammable
- Package Quantity24
- Overall Width1.5 in
- Overall Height4.7 in
- Overall Depth1.5 in
- For Use WithRTU
- Industry Standards MetNo
- Manufacturer Upc Number662980230213
- Additional DetailsGel Sanitizer
- Weight0.26 lb
- Case Height6.6 in
- Case Length8.4 in
- Case Weight7 lb
- Case Width8.8 in
- Country of OriginCanada
- ECCNEar 99
- Ammonia Content0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data