Motion
53K345 CAN GEL HAND SANI FF 70%ALC 3.78L

WALTER SURFACE TECH
53K345 CAN GEL HAND SANI FF 70%ALC 3.78L

GEL HAND SANITIZER FRAGRANCE FREE 70% ALCOHOL 3.78L
MI ITEM #11613742
MFR #53K345 CAN GEL HAND SANI FF 70%ALC 3.78L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53K345 CAN GEL HAND SANI FF 70%ALC 3.78L

GEL HAND SANITIZER FRAGRANCE FREE 70% ALCOHOL 3.78L
MI ITEM #11613742
MFR #53K345 CAN GEL HAND SANI FF 70%ALC 3.78L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53K345 CAN GEL HAND SANI FF 70%ALC 3.78L
  • Kills harmful germs and bacteria
  • Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol
  • With moisturizer and Vitamin E
  • Non sticky and residue free
  • 70% alcohol Gel solution with no fragrance
  • Made in Canada
  • New normal, tough new formula. Get a sanitizer you can trust with WALTER. Our 70% Alcohol gel hand sanitizer is made with the best quality alcohol that is both Food Grade and USP, ensuring to keep you safe. The fragrance free, gel solution comes in an array of formats, and is your easy method for sanitizing and cleaning hands without the need for water, soap or rinsing.

Specifications

  • Product Types
    Gel Sanitizer
  • Form
    Gel
  • Foam Action
    No
  • Alcohol Content
    0.7
  • Scent
    Fragrance Free
  • Color
    Clear
  • Container Size
    3.78 L, 1 gal (US)
  • Concentration
    RTU
  • Surfaces Cleaned
    Hands
  • Solvent Free
    No
  • Chemical Type
    Alcohol
  • Cleaner Type
    Hand Sanitizer
  • Waterless
    Waterless
  • Container Type
    Jug
  • Indoor Outdoor Use
    Yes
  • Food Grade
    Yes
  • Flammability
    Flammable
  • Package Quantity
    4
  • Overall Width
    6 in
  • Overall Height
    11.8 in
  • Overall Depth
    6 in
  • For Use With
    RTU
  • Industry Standards Met
    No
  • Manufacturer Upc Number
    662980842317
  • Additional Details
    Gel Sanitizer
  • Weight
    7.5 lb
  • Case Height
    13 in
  • Case Length
    13 in
  • Case Weight
    30.8 lb
  • Case Width
    13 in
  • Country of Origin
    Canada
  • ECCN
    Ear 99
  • Ammonia Content
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text