Motion
53K366 70% ALCOHOL HAND WIPES  - 150CT

WALTER SURFACE TECH
53K366 70% ALCOHOL HAND WIPES - 150CT

70% ALCOHOL HAND WIPES - 150CT
MI ITEM #11613751
MFR #53K366 70% ALCOHOL HAND WIPES - 150CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53K366 70% ALCOHOL HAND WIPES - 150CT

70% ALCOHOL HAND WIPES - 150CT
MI ITEM #11613751
MFR #53K366 70% ALCOHOL HAND WIPES - 150CT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53K366 70% ALCOHOL HAND WIPES - 150CT
  • Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol
  • Conforms to the WHO formula recommendations
  • Leaves hands non-oily and residue free
  • NPN #80103240
  • 70% Alcohol solution with no fragrance
  • New normal, tough new formula. Get hand sanitizing wipes you can trust with WALTER. Our 70% alcohol hand wipes are made with the best quality alcohol that is both Food Grade and Pharmaceutical (USP) Grade, ensuring to keep you safe. Fast and easy method for sanitizing and cleaning hands without the need for water, soap or rinsing!

Specifications

  • Product Types
    Sanitizer Wipes
  • Form
    Wipes
  • Foam Action
    No
  • Alcohol Content
    0.7
  • Scent
    Fragrance Free
  • Color
    White
  • Concentration
    RTU
  • Surfaces Cleaned
    Hands
  • Solvent Free
    No
  • Chemical Type
    Alcohol
  • Cleaner Type
    Hand Sanitizer
  • Waterless
    Waterless
  • Container Type
    Plastic Cannister
  • Number of Wipes
    150
  • Indoor Outdoor Use
    Yes
  • Food Grade
    Yes
  • Flammability
    Flammable
  • Package Quantity
    1
  • Overall Width
    5 in
  • Overall Height
    6.6 in
  • Overall Depth
    5 in
  • For Use With
    RTU
  • Industry Standards Met
    No
  • Manufacturer Upc Number
    662980850633
  • Additional Details
    Hand Wipes
  • Weight
    2.2 lb
  • Case Height
    7.8 in
  • Case Length
    20.8 in
  • Case Weight
    39.6 lb
  • Case Width
    21 in
  • Country of Origin
    Canada
  • ECCN
    Ear 99
  • Ammonia Content
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text