Motion
53L114
SWIRL PIECE 53-L 101&120
MI ITEM #11613759
MFR #53L114
List Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWIRL PIECE 53-L 101&120
MI ITEM #11613759
MFR #53L114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.06/each for your price

Overview

Mfr description
53L114 REPLACEMENT SWIRL PIECE WITHOUT G
  • SWIRL PIECE 53-L 101&120 ; Replacement swirl piece without gasket.

Specifications

  • Accessory Type
    Replacement Piece
  • Size
    2 in x 1 in
  • Material
    Plastic
  • Manufacturer Upc Number
    662980507759
  • UPC_NO
    662980507759
  • Color
    Black
  • Export Control Class Number
    ear99
  • Height
    1 in
  • Width
    1 in
  • Features & Benefits
    SWIRL PIECE 53-L 101&120 ; Replacement swirl piece without gasket.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text