Motion
53L160
MI ITEM #11613777
MFR #53L160
List Price$247.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11613777
MFR #53L160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.73/each for your price

Overview

Mfr description
53L160 TITRATION KIT
  • High concentration cleaning solutions such as the STAR™ and UNO™ family can be diluted with water to alter the cleaning strength of the product. With the titration kit, you can easily determine the exact level of concentration of your solution to maintain a high level of cleaning productivity. For immersion tank; For use with automated mechanical cleaning systems

Specifications

  • Application
    Manual
  • Package Quantity
    1
  • Length
    10 in
  • Width
    8 in
  • Height
    3 in
  • Manufacturer Stock Number
    53L160
  • Manufacturer Upc Number
    662980058084
  • UPC_NO
    662980058084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text