Motion
53L162
CLEANER PROPORTIONING SYSTEM
Mi Item #11613778
MFR #53L162
Price$1,631.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEANER PROPORTIONING SYSTEM
Mi Item #11613778
MFR #53L162

Mfr description
53L162 PROPORTIONING SYSTEM
  • Metering tips from 128:1 to 3:1 at 1 GPM
  • Metering tips from 350:1 to 3.5:1 at 3.5 GPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,631.13/each

Specifications

Dimensions

  • Weight
    5.29 lb

Details

  • Manufacturer Upc Number
    662980935705
  • Number of Products
    1
  • Series/System Compatibility
    BIOCIRCLE
  • Type
    Proportioning System
  • UPC_NO
    662980935705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)