Motion
53L323
FT100 - Empty Trigger Spray Bottle
MI ITEM #11613792
MFR #53L323
List Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FT100 - Empty Trigger Spray Bottle
MI ITEM #11613792
MFR #53L323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.01/each for your price

Overview

Mfr description
53L323 FT 100 EMPTY TRIGGER SPRAYER 500
  • Comes with trigger

Specifications

  • Bottle Configuration
    Spray Bottle
  • Capacity
    500ml / 16.9fl.oz.
  • Color
    Clear
  • Material
    Plastic
  • Height
    9 in
  • Harmonization Code
    8424.20.0000
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980045688
  • UPC_NO
    662980045688
  • Additional Details
    Refillable Trigger Sprayer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text